Zoro Homepage

Pavement Stencil, Combination Set, Bus, 24 in Character Height, Low Density Polyethylene (LDPE)

  • Mfr # STL-116-52432

  • Zoro # G2104833


product price: $35.99
/ea

Key Features

Stencil Type
Combination Set
Character
Bus
Character Height
24 in
Number of Pieces
1
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-52432
Zoro #
G2104833
UPC #
815218027974
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
32 in
Thickness
0.063 in
Overall Width
26 in
Character Width
18 in
Overall Stencil Width
26 in
Overall Stencil Height
32 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
18 in
Message or Symbol Height
24 in

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 18 in, Number of Pieces 1, Overall Stencil Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.