Zoro Homepage

Pavement Stencil, Combination Set, Caution Watch Your Step, 42 in Character Height, Clear, 1 Pieces

  • Mfr # STL-108-14804

  • Zoro # G3768882


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Caution Watch Your Step
Character Height
42 in
Number of Pieces
1
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-14804
Zoro #
G3768882
UPC #
843300103107
Country of Origin
United States

Dimensions

Character Height
42 in
Overall Height
48 in
Thickness
0.125 in
Character Width
42 in
Overall Width
48 in
Overall Stencil Thickness
0.125 in
Message or Symbol Height
42 in
Overall Stencil Width
48 in
Overall Stencil Height
48 in
Message or Symbol Width
42 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Caution Watch Your Step
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
Clear
Interlock
No
Character Type
Message
Reusable
Yes
Interlocking
No
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Application
Parking Lot
Stencil Character
Caution Watch Your Step
Self-Adhesive
No
Duty
Heavy
Includes
Caution Watch Your Step
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Caution Watch Your Step

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Caution Watch Your Step, Includes Caution Watch Your Step, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 42 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.