Pavement Stencil, Combination Set, Electric Car Logo, 36 in Character Height, White, 1 Pieces

  • Mfr # STL-108-53616

  • Zoro # G2103847


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Electric Car Logo
Character Height
36 in
Number of Pieces
1
Overall Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-53616
Zoro #
G2103847
UPC #
815218026960
Country of Origin
United States

Dimensions

Character Height
36 in
Overall Height
44 in
Character Width
64 in
Thickness
0.125 in
Overall Width
72 in
Overall Stencil Height
44 in
Message or Symbol Width
64 in
Message or Symbol Height
36 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
72 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
White
Duty
Heavy
Reusable
Yes
Character Type
Message
Interlocking
No
Self-Adhesive
No
Stencil Character
Electric Car Logo
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Stencil Application
Parking Lot
Includes
Parking Lot Symbols
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Parking Lot Symbols

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.