Pavement Stencil, Combination Set, Electric Car Logo, 36 in Character Height, White, 2 Pieces

  • Mfr # STL-116-53019

  • Zoro # G2103923


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Electric Car Logo
Character Height
36 in
Number of Pieces
2
Overall Height
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-53019
Zoro #
G2103923
UPC #
815218027073
Country of Origin
United States

Dimensions

Character Height
36 in
Overall Height
77 in
Character Width
20 in
Thickness
0.063 in
Overall Width
80 in
Message or Symbol Height
69 in
Overall Stencil Width
77 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
77 in
Message or Symbol Width
69 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Electric Car Logo
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Color
White
Self-Adhesive
No
Interlock
No
Stencil Application
Parking Lot
Stencil Character
Electric Car Logo
Character Type
Message
Interlocking
No
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Includes
Parking Lot Symbols
Included Characters, Messages, and Symbols
Parking Lot Symbols
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 69 in, Message or Symbol Width 69 in, Number of Pieces 2, Overall Stencil Height 77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.