Zoro Homepage

Pavement Stencil, Foot Traffic Only, STL-108-12411

  • Mfr # STL-108-12411

  • Zoro # G3768803


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Foot Traffic Only
Character Height
24 in
Number of Pieces
1
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-12411
Zoro #
G3768803
UPC #
843300103039
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
30 in
Thickness
0.125 in
Overall Width
30 in
Character Width
24 in
Message or Symbol Width
24 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
30 in
Overall Stencil Width
30 in
Message or Symbol Height
24 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Foot Traffic Only
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
Clear
Interlocking
No
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Heavy
Stencil Character
Foot Traffic Only
Interlock
No
Stencil Application
Parking Lot
Character Type
Message
Reusable
Yes
Self-Adhesive
No
Includes
Foot Traffic Only
Included Characters, Messages, and Symbols
Foot Traffic Only
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Foot Traffic Only, Includes Foot Traffic Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.