Zoro Homepage

Pavement Stencil, Forklift Traffic, STL-108-10602

  • Mfr # STL-108-10602

  • Zoro # G3768602


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Forklift Traffic
Character Height
60 in
Number of Pieces
1
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-10602
Zoro #
G3768602
UPC #
843300102919
Country of Origin
United States

Dimensions

Character Height
60 in
Overall Height
21 in
Thickness
0.125 in
Overall Width
41 in
Character Width
60 in
Overall Stencil Height
21 in
Message or Symbol Width
35 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
41 in
Message or Symbol Height
15 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Forklift Traffic
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Duty
Heavy
Stencil Character
Forklift Traffic
Interlocking
No
Self-Adhesive
No
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Character Type
Message
Interlock
No
Stencil Application
Parking Lot
Includes
Forklift Traffic
Included Characters, Messages, and Symbols
Forklift Traffic
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 15 in, Message or Symbol Width 35 in, Number of Pieces 1, Overall Stencil Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.