Zoro Homepage

Pavement Stencil, Forklift Traffic, STL-108-11202

  • Mfr # STL-108-11202

  • Zoro # G3768593


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Forklift Traffic
Character Height
15 in
Number of Pieces
1
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-11202
Zoro #
G3768593
UPC #
843300102926
Country of Origin
United States

Dimensions

Character Height
15 in
Overall Height
36 in
Thickness
0.125 in
Character Width
35 in
Overall Width
85 in
Overall Stencil Height
21 in
Overall Stencil Width
41 in
Message or Symbol Height
30 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
78 in

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 30 in, Message or Symbol Width 78 in, Number of Pieces 1, Overall Stencil Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.