Pavement Stencil, Message, Lane, 18 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-71802

  • Zoro # G7008924


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Lane
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-71802
Zoro #
G7008924
UPC #
815218021613
Country of Origin
United States

Dimensions

Character Height
18 in
Overall Height
24 in
Overall Width
48 in
Character Width
42 in
Thickness
0.063 in
Message or Symbol Height
18 in
Overall Stencil Thickness
0.06 in
Overall Stencil Width
48 in
Overall Stencil Height
24 in
Message or Symbol Width
42 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Lane
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlock
No
Character Type
Message
Self-Adhesive
No
Stencil Character
Lane
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Interlocking
No
Duty
Light
Stencil Application
Parking Lot
Includes
Lane
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Lane
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Lane, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products