Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Left, STL-108-71820

  • Mfr # STL-108-71820

  • Zoro # G3766992


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Left
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-71820
Zoro #
G3766992
UPC #
843300101349
Country of Origin
United States

Dimensions

Character Height
18 in
Overall Height
24 in
Overall Width
48 in
Thickness
0.125 in
Character Width
42 in
Overall Stencil Width
48 in
Overall Stencil Height
24 in
Message or Symbol Height
18 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
42 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Left
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlocking
No
Self-Adhesive
No
Duty
Heavy
Reusable
Yes
Stencil Application
Parking Lot
Stencil Character
Left
Character Type
Message
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Includes
Left
Included Characters, Messages, and Symbols
Left
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Left, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.