Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Left, STL-108-73620

  • Mfr # STL-108-73620

  • Zoro # G3767823


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Left
Character Height
36 in
Number of Pieces
1
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-73620
Zoro #
G3767823
UPC #
843300102063
Country of Origin
United States

Dimensions

Character Height
36 in
Overall Height
48 in
Overall Width
50 in
Character Width
44 in
Thickness
0.125 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
44 in
Overall Stencil Width
50 in
Overall Stencil Height
48 in
Message or Symbol Height
36 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Left
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Interlocking
No
Self-Adhesive
No
Interlock
No
Character Type
Message
Stencil Character
Left
Reusable
Yes
Duty
Heavy
Stencil Application
Parking Lot
Includes
Left
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Left

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Left, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 44 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.