Shop RAE
See all product information
Create Account
Pavement Stencil, Letter, Parking Lot Symbols, 6 in Character Height, White
- Mfr # STL-116-50626
- Zoro # G2104650
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Stencil Type
Symbol
Character
Parking Lot Symbols
Character Height
6 in
Number of Pieces
1
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-50626
- Zoro #
- G2104650
- UPC #
- 815218027776
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Parking Lot Symbols
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Color
- White
- Stencil Character
- Parking Lot Symbols
- Stencil Application
- Parking Lot
- Duty
- Light
- Self-Adhesive
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Character Type
- Symbol
- Interlocking
- No
- Interlock
- No
- Reusable
- Yes
- Includes
- Parking Lot Symbols
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- No
- Included Characters, Messages, and Symbols
- Parking Lot Symbols
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- White
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 6 in
- Overall Height
- 14 in
- Overall Width
- 14 in
- Thickness
- 0.063 in
- Character Width
- 5 in
- Message or Symbol Width
- 5 in
- Overall Stencil Height
- 14 in
- Overall Stencil Width
- 13 in
- Overall Stencil Thickness
- 0.063 in
- Message or Symbol Height
- 6 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 6 in, Message or Symbol Width 5 in, Number of Pieces 1, Overall Stencil Height 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.