Pavement Stencil, Letter Set, A Thru Z, Blanks, 10 in Character Height, Highway Gothic Font, Clear

  • Mfr # STL-108-8105

  • Zoro # G6482576


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter Set
Character
A Thru Z, Blanks
Character Height
10 in
Number of Pieces
28
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-8105
Zoro #
G6482576
UPC #
854457005497
Country of Origin
United States

Dimensions

Character Height
10 in
Overall Height
22 in
Thickness
0.125 in
Overall Width
6 in
Character Width
6 in
Individual Character Height
10 in
Overall Stencil Width
6 in
Overall Stencil Height
22 in
Message or Symbol Height
10 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
7 1/2 in
Individual Character Width
6 in

Details

Item
Pavement Stencil
Stencil Type
Letter Set
Character
A Thru Z, Blanks
Number of Pieces
28
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Character Type
Letter
Reusable
Yes
Duty
Heavy
Interlocking
No
Stencil Application
Parking Lot
Self-Adhesive
No
Stencil Character
A Thru Z, Blanks
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Includes
(1) A to Z, (2) Blanks
FAA AC 150/5340-1K Compliant
No
Product Type
Stencil Set
Included Characters, Messages, and Symbols
A to Z, Blanks

Description

Stencil Set, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blank ( ), Includes (2) Blanks, Individual Character Height 10 in, Individual Character Width 6 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 7 1/2 in, Number of Pieces 28, Overall Stencil Height 22 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.