Zoro Homepage

Pavement Stencil, Message, Compact, 6 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-70611

  • Zoro # G6420242


product price: $41.79
/ea

Key Features

Stencil Type
Message
Character
Compact
Character Height
6 in
Number of Pieces
1
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-70611
Zoro #
G6420242
UPC #
815218020609
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Height
12 in
Thickness
0.063 in
Overall Width
38 in
Character Width
32 in
Overall Stencil Width
38 in
Message or Symbol Height
6 in
Overall Stencil Height
12 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
32 in

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 32 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.