Pavement Stencil, Message, Electric Car Logo, 14 in Character Height, Highway Gothic Font, White

  • Mfr # STL-116-90434

  • Zoro # G2104142


product price:  $28.19
/ea

Key Features

Stencil Type
Message
Character
Electric Car Logo
Character Height
14 in
Number of Pieces
1
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-90434
Zoro #
G2104142
UPC #
815218027530
Country of Origin
United States

Dimensions

Character Height
14 in
Overall Height
28 in
Overall Width
22 in
Character Width
20 in
Thickness
0.063 in
Message or Symbol Height
14 in
Overall Stencil Height
22 in
Overall Stencil Width
28 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
20 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Character Type
Message
Stencil Character
Electric Car Logo
Reusable
Yes
Stencil Application
Parking Lot
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Duty
Light
Self-Adhesive
No
Interlocking
No
Includes
Parking Lot Symbols
Included Characters, Messages, and Symbols
Parking Lot Symbols
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 14 in, Message or Symbol Width 20 in, Number of Pieces 1, Overall Stencil Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.