Pavement Stencil, Message, Electric Car Logo, 14 in Character Height, Highway Gothic Font, White

  • Mfr # STL-116-90633

  • Zoro # G2104328


product price: $36.99
/ea

Key Features

Stencil Type
Message
Character
Electric Car Logo
Character Height
14 in
Number of Pieces
1
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-90633
Zoro #
G2104328
UPC #
815218027455
Country of Origin
United States

Dimensions

Character Height
14 in
Overall Height
40 in
Character Width
32 in
Thickness
0.063 in
Overall Width
22 in
Overall Stencil Height
22 in
Overall Stencil Width
40 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
32 in
Message or Symbol Height
14 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
Electric Car Logo
Interlock
No
Character Type
Message
Interlocking
No
Duty
Light
Self-Adhesive
No
Reusable
Yes
Stencil Application
Parking Lot
Includes
Parking Lot Symbols
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Parking Lot Symbols

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 14 in, Message or Symbol Width 32 in, Number of Pieces 1, Overall Stencil Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.