Pavement Stencil, Message, Electric Car Logo, 22 in Character Height, Highway Gothic Font, White

  • Mfr # STL-116-91033

  • Zoro # G2104431


product price:  $73.89
/ea

Key Features

Stencil Type
Message
Character
Electric Car Logo
Character Height
22 in
Number of Pieces
1
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-91033
Zoro #
G2104431
UPC #
815218027493
Country of Origin
United States

Dimensions

Character Height
22 in
Overall Height
54 in
Thickness
0.063 in
Overall Width
30 in
Character Width
46 in
Overall Stencil Thickness
0.063 in
Message or Symbol Height
22 in
Message or Symbol Width
46 in
Overall Stencil Width
54 in
Overall Stencil Height
30 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Duty
Light
Interlock
No
Character Type
Message
Self-Adhesive
No
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
Electric Car Logo
Interlocking
No
Reusable
Yes
Stencil Application
Parking Lot
Includes
Charging Station
Included Characters, Messages, and Symbols
Charging Station
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Charging Station, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 22 in, Message or Symbol Width 46 in, Number of Pieces 1, Overall Stencil Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.