Pavement Stencil, Message, Electric Car Logo, 44 in Character Height, Highway Gothic Font, White

  • Mfr # STL-116-90832

  • Zoro # G2104361


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Electric Car Logo
Character Height
44 in
Number of Pieces
1
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-90832
Zoro #
G2104361
UPC #
815218027370
Country of Origin
United States

Dimensions

Character Height
44 in
Overall Height
52 in
Character Width
43 in
Thickness
0.063 in
Overall Width
51 in
Message or Symbol Width
43 in
Overall Stencil Thickness
0.063 in
Message or Symbol Height
44 in
Overall Stencil Width
52 in
Overall Stencil Height
52 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Duty
Light
Self-Adhesive
No
Stencil Application
Parking Lot
Reusable
Yes
Interlock
No
Magnetic/Nonmagnetic
Nonmagnetic
Interlocking
No
Character Type
Symbol
Stencil Character
Electric Car Logo
Includes
Parking Lot Symbols
Included Characters, Messages, and Symbols
Parking Lot Symbols
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 44 in, Message or Symbol Width 43 in, Number of Pieces 1, Overall Stencil Height 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.