Pavement Stencil, Message, Electric Car Logo, 47 in Character Height, Highway Gothic Font, White

  • Mfr # STL-108-91231

  • Zoro # G2104258


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Electric Car Logo
Character Height
47 in
Number of Pieces
1
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-91231
Zoro #
G2104258
UPC #
815218027325
Country of Origin
United States

Dimensions

Character Height
47 in
Overall Height
72 in
Character Width
64 in
Thickness
0.125 in
Overall Width
55 in
Message or Symbol Height
47 in
Overall Stencil Width
72 in
Message or Symbol Width
64 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
55 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Interlocking
No
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Character Type
Message
Stencil Application
Parking Lot
Self-Adhesive
No
Interlock
No
Duty
Heavy
Stencil Character
Electric Car Logo
Includes
Parking Lot Symbols
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Parking Lot Symbols

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 47 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.