Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Message, Exit, 36 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-73605

  • Zoro # G6923183


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Exit
Character Height
36 in
Number of Pieces
1
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-73605
Zoro #
G6923183
UPC #
815218022368
Country of Origin
United States

Dimensions

Character Height
36 in
Overall Height
48 in
Overall Width
43 in
Thickness
0.063 in
Character Width
37 in
Overall Stencil Width
43 in
Overall Stencil Height
48 in
Overall Stencil Thickness
0.063 in
Message or Symbol Height
36 in
Message or Symbol Width
37 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Exit
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlocking
No
Self-Adhesive
No
Stencil Character
Exit
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Character Type
Message
Stencil Application
Parking Lot
Interlock
No
Reusable
Yes
Includes
Exit
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Exit

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Exit, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 37 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.