Zoro Homepage

Pavement Stencil, Message, Fire, 12 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-71201

  • Zoro # G7137347


product price: $50.99
/ea

Key Features

Stencil Type
Message
Character
Fire
Character Height
12 in
Number of Pieces
1
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-71201
Zoro #
G7137347
UPC #
815218021248
Country of Origin
United States

Dimensions

Character Height
12 in
Overall Height
18 in
Character Width
35 in
Thickness
0.063 in
Overall Width
41 in
Overall Stencil Height
18 in
Message or Symbol Height
12 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
35 in
Overall Stencil Width
41 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Fire
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Parking Lot
Interlocking
No
Character Type
Message
Reusable
Yes
Duty
Light
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
Fire
Interlock
No
Self-Adhesive
No
Includes
Fire
Included Characters, Messages, and Symbols
Fire
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 35 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.