Zoro Homepage

Pavement Stencil, Message, Fire Lane, 48 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-116-74831

  • Zoro # G7173406


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Fire Lane
Character Height
48 in
Number of Pieces
8
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-74831
Zoro #
G7173406
UPC #
815218022986
Country of Origin
United States

Dimensions

Character Height
48 in
Overall Height
60 in
Thickness
0.063 in
Overall Width
135 in
Character Width
129 in
Message or Symbol Width
129 in
Message or Symbol Height
48 in
Overall Stencil Height
60 in
Overall Stencil Width
135 in
Overall Stencil Thickness
0.063 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Fire Lane
Number of Pieces
8
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Road and Highway
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Stencil Character
Fire Lane
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Character Type
Message
Self-Adhesive
No
Reusable
Yes
Interlocking
No
Interlock
No
Includes
Fire Lane
MUTCD Compliant
No
FAA AC 150/5340-1K Compliant
Yes
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Fire Lane

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Fire Lane, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 129 in, MUTCD Compliant No, Number of Pieces 8, Overall Stencil Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.