Pavement Stencil, Message, Parking Lot Symbols, 41 in Character Height, Highway Gothic Font, White

  • Mfr # STL-116-50840

  • Zoro # G2105177


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Parking Lot Symbols
Character Height
41 in
Number of Pieces
1
Overall Height
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-50840
Zoro #
G2105177
UPC #
815218028216
Country of Origin
United States

Dimensions

Character Height
41 in
Overall Height
49 in
Overall Width
60 in
Thickness
0.063 in
Character Width
52 in
Message or Symbol Height
41 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
49 in
Overall Stencil Width
60 in
Message or Symbol Width
52 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Parking Lot Symbols
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Stencil Application
Parking Lot
Interlock
No
Magnetic/Nonmagnetic
Nonmagnetic
Interlocking
No
Reusable
Yes
Duty
Light
Character Type
Message
Self-Adhesive
No
Stencil Character
Parking Lot Symbols
Includes
Parking Lot Symbols
Included Characters, Messages, and Symbols
Parking Lot Symbols
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 41 in, Message or Symbol Width 52 in, Number of Pieces 1, Overall Stencil Height 49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.