Zoro Homepage

Pavement Stencil, Message, Pedestrian, 12 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-116-71225

  • Zoro # G6990654


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Pedestrian
Character Height
12 in
Number of Pieces
1
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-71225
Zoro #
G6990654
UPC #
815218021484
Country of Origin
United States

Dimensions

Character Height
12 in
Overall Height
18 in
Thickness
0.063 in
Character Width
101 in
Overall Width
107 in
Overall Stencil Thickness
0.06 in
Overall Stencil Width
107 in
Overall Stencil Height
18 in
Message or Symbol Height
12 in
Message or Symbol Width
101 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Pedestrian
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Interlocking
No
Stencil Application
Parking Lot
Duty
Light
Stencil Character
Pedestrian
Character Type
Message
Reusable
Yes
Self-Adhesive
No
Includes
Pedestrian
Included Characters, Messages, and Symbols
Pedestrian
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 101 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.