Zoro Homepage

Pavement Stencil, Message, Resident, 18 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-116-71830

  • Zoro # G7018286


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Resident
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-71830
Zoro #
G7018286
UPC #
815218021897
Country of Origin
United States

Dimensions

Character Height
18 in
Overall Height
24 in
Overall Width
85 in
Character Width
79 in
Thickness
0.063 in
Message or Symbol Width
79 in
Message or Symbol Height
18 in
Overall Stencil Height
24 in
Overall Stencil Thickness
0.06 in
Overall Stencil Width
85 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Resident
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Character Type
Message
Duty
Light
Interlocking
No
Self-Adhesive
No
Interlock
No
Stencil Character
Resident
Reusable
Yes
Stencil Application
Parking Lot
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Resident
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Resident
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Resident, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 79 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.