Zoro Homepage

Pavement Stencil, Message, Right, 18 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-71821

  • Zoro # G7095304


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Right
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-71821
Zoro #
G7095304
UPC #
815218021804
Country of Origin
United States

Dimensions

Character Height
18 in
Overall Height
24 in
Character Width
46 in
Thickness
0.063 in
Overall Width
52 in
Overall Stencil Height
24 in
Overall Stencil Thickness
0.06 in
Overall Stencil Width
52 in
Message or Symbol Height
18 in
Message or Symbol Width
46 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Right
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Reusable
Yes
Self-Adhesive
No
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Stencil Application
Parking Lot
Stencil Character
Right
Interlocking
No
Character Type
Message
Interlock
No
Includes
Right
Included Characters, Messages, and Symbols
Right
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Right, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 46 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.