Zoro Homepage

Pavement Stencil, Message, School, 24 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-72423

  • Zoro # G6989866


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
School
Character Height
24 in
Number of Pieces
1
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-72423
Zoro #
G6989866
UPC #
815218022184
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
30 in
Thickness
0.063 in
Character Width
64 in
Overall Width
70 in
Message or Symbol Height
24 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
30 in
Overall Stencil Width
70 in
Message or Symbol Width
64 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
School
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Standards
FHWA, USDOT
Duty
Light
Stencil Character
School
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Application
Parking Lot
Self-Adhesive
No
Interlock
No
Character Type
Message
Reusable
Yes
Interlocking
No
Includes
School
MUTCD Compliant
Yes
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
School
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols School, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 64 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.