Zoro Homepage

Pavement Stencil, Message, Way, 48 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-74810

  • Zoro # G7001181


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Way
Character Height
48 in
Number of Pieces
3
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-74810
Zoro #
G7001181
UPC #
815218022771
Country of Origin
United States

Dimensions

Character Height
48 in
Overall Height
60 in
Overall Width
54 in
Thickness
0.063 in
Character Width
48 in
Message or Symbol Width
48 in
Overall Stencil Height
60 in
Overall Stencil Thickness
0.063 in
Message or Symbol Height
48 in
Overall Stencil Width
54 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Way
Number of Pieces
3
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Character Type
Message
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Interlock
No
Interlocking
No
Stencil Application
Road and Highway
Stencil Character
Way
Reusable
Yes
Self-Adhesive
No
Includes
Way
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Way
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Way, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 48 in, Number of Pieces 3, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.