Zoro Homepage

Pavement Stencil, Message, X-ing, 6 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-70627

  • Zoro # G6684641


product price: $42.79
/ea

Key Features

Stencil Type
Message
Character
X-ing
Character Height
6 in
Number of Pieces
1
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-70627
Zoro #
G6684641
UPC #
815218020760
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Height
12 in
Thickness
0.063 in
Character Width
19 in
Overall Width
30 in
Message or Symbol Height
6 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
18 in
Overall Stencil Height
12 in
Overall Stencil Width
30 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
X-ing
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
X-Ing
Duty
Light
Interlocking
No
Character Type
Message
Interlock
No
Reusable
Yes
Self-Adhesive
No
Stencil Application
Curb and Median
Includes
X-Ing
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
X-Ing

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 18 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.