Zoro Homepage

Pavement Stencil, No Carts, STL-108-75603

  • Mfr # STL-108-75603

  • Zoro # G3768952


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
No Carts
Character Height
49 in
Number of Pieces
1
Overall Height
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-75603
Zoro #
G3768952
UPC #
843300103220
Country of Origin
United States

Dimensions

Character Height
49 in
Overall Height
49 in
Overall Width
42 in
Character Width
42 in
Thickness
0.125 in
Message or Symbol Width
42 in
Message or Symbol Height
49 in
Overall Stencil Height
55 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
48 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
No Carts
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Duty
Heavy
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Stencil Application
Parking Lot
Reusable
Yes
Self-Adhesive
No
Stencil Character
No Carts
Interlocking
No
Character Type
Message
Includes
Cart X-Ing
Included Characters, Messages, and Symbols
Cart X-Ing
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Cart X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 49 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 55 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.