Shop RAE
See all product information
Create Account
Pavement Stencil, Number Set, 0 Thru 9, Blanks, 10 in Character Height, Highway Gothic Font, Clear
- Mfr # STL-108-8100
- Zoro # G7135003
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number Set
Character
0 Thru 9, Blanks
Character Height
10 in
Number of Pieces
12
Overall Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-8100
- Zoro #
- G7135003
- UPC #
- 854457005503
- Country of Origin
- United States
- Item
- Stencil Set
- Stencil Type
- Number Set
- Character
- 0 Thru 9, Blanks
- Number of Pieces
- 12
- Material
- Polyethylene
- Font
- Highway Gothic
- Color
- Clear
- Magnetic/Nonmagnetic
- Nonmagnetic
- Character Type
- Number Set
- Stencil Character
- 0 Thru 9, Blanks
- Interlock
- No
- Includes
- (2) Blanks
- Interlocking
- No
- Stencil Application
- Parking Lot
- Reusable
- Yes
- Duty
- Heavy
- Self-Adhesive
- No
- Product Type
- Stencil Set
- Included Characters, Messages, and Symbols
- 0 to 9, Blank ( )
- FAA AC 150/5340-1K Compliant
- No
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 10 in
- Overall Height
- 22 in
- Overall Width
- 6 in
- Thickness
- 0.125 in
- Character Width
- 6 in
- Overall Stencil Width
- 6 in
- Individual Character Height
- 10 in
- Overall Stencil Height
- 22 in
- Individual Character Width
- 6 in
- Overall Stencil Thickness
- 0.125 in
Description
Stencil Set, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 10 in, Individual Character Width 6 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.