Pavement Stencil, Number Set, 0 Thru 9, Blanks, 2 in Character Height, Highway Gothic Font, Clear

  • Mfr # STL-108-8020

  • Zoro # G7218881


product price: $58.69
/ea

Key Features

Stencil Type
Number Set
Character
0 Thru 9, Blanks
Character Height
2 in
Number of Pieces
12
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-8020
Zoro #
G7218881
UPC #
854457005886
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
8 in
Overall Width
2 in
Character Width
1 1/2 in
Thickness
0.125 in
Individual Character Width
1 1/2 in
Overall Stencil Width
2 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
8 in
Individual Character Height
2 in

Details

Item
Pavement Stencil
Stencil Type
Number Set
Character
0 Thru 9, Blanks
Number of Pieces
12
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Character Type
Number Set
Duty
Heavy
Reusable
Yes
Stencil Character
0 Thru 9, Blanks
Interlock
No
Self-Adhesive
No
Stencil Application
Curb and Median
Includes
(1) 0 to 9, (2) Blanks
Magnetic/Nonmagnetic
Nonmagnetic
Interlocking
No
FAA AC 150/5340-1K Compliant
No
Product Type
Stencil Set
Included Characters, Messages, and Symbols
0 to 9, Blanks

Description

Stencil Set, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 2 in, Individual Character Width 1 1/2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.