Pavement Stencil, Number Set, 0 Thru 9, Blanks, 48 in Character Height, Highway Gothic Font, Clear

  • Mfr # STL-116-8480

  • Zoro # G6450166


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number Set
Character
0 Thru 9, Blanks
Character Height
48 in
Number of Pieces
12
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-8480
Zoro #
G6450166
UPC #
854457005633
Country of Origin
United States

Dimensions

Character Height
48 in
Overall Height
60 in
Character Width
16 in
Thickness
0.063 in
Overall Width
16 in
Individual Character Height
48 in
Overall Stencil Height
60 in
Individual Character Width
16 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
16 in

Details

Item
Pavement Stencil
Stencil Type
Number Set
Character
0 Thru 9, Blanks
Number of Pieces
12
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Self-Adhesive
No
Reusable
Yes
Duty
Light
Stencil Character
0 Thru 9, Blanks
Stencil Application
Road and Highway
Character Type
Number Set
Magnetic/Nonmagnetic
Nonmagnetic
Includes
(1) 0 to 9, (2) Blanks
Interlock
No
Interlocking
No
Included Characters, Messages, and Symbols
0 to 9, Blanks
FAA AC 150/5340-1K Compliant
No
Product Type
Stencil Set

Description

Stencil Set, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 48 in, Individual Character Width 16 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.