Pavement Stencil, Number Set, 0 Thru 9, Blanks, 6 in Character Height, Highway Gothic Font, Clear

  • Mfr # STL-108-8060

  • Zoro # G6965061


product price:  $107.34
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number Set
Character
0 Thru 9, Blanks
Character Height
6 in
Number of Pieces
12
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-8060
Zoro #
G6965061
UPC #
854457005756
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Height
12 in
Thickness
0.125 in
Overall Width
4 in
Character Width
4 in
Individual Character Height
6 in
Individual Character Width
4 in
Overall Stencil Width
4 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
12 in

Details

Item
Pavement Stencil
Stencil Type
Number Set
Character
0 Thru 9, Blanks
Number of Pieces
12
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
0 Thru 9, Blanks
Character Type
Number Set
Includes
(1) 0 to 9, (2) Blanks
Interlock
No
Stencil Application
Curb and Median
Duty
Heavy
Reusable
Yes
Interlocking
No
Self-Adhesive
No
Product Type
Stencil Set
Included Characters, Messages, and Symbols
0 to 9, Blanks
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 6 in, Individual Character Width 4 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.