Pavement Stencil, Only, STL-108-70606

  • Mfr # STL-108-70606

  • Zoro # G3765802


product price:  $67.89
/ea

Key Features

Stencil Type
Message
Character
Only
Character Height
6 in
Number of Pieces
1
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-70606
Zoro #
G3765802
UPC #
843300100106
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Height
12 in
Thickness
0.125 in
Overall Width
23 in
Character Width
17 in
Message or Symbol Height
6 in
Message or Symbol Width
17 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
23 in
Overall Stencil Height
12 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Only
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Duty
Heavy
Stencil Application
Parking Lot
Stencil Character
Only
Self-Adhesive
No
Reusable
Yes
Interlock
No
Interlocking
No
Magnetic/Nonmagnetic
Nonmagnetic
Character Type
Message
Includes
Only
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Only

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 17 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.