Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Only, STL-108-79606

  • Mfr # STL-108-79606

  • Zoro # G3768313


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Only
Character Height
96 in
Number of Pieces
4
Overall Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-79606
Zoro #
G3768313
UPC #
843300102711
Country of Origin
United States

Dimensions

Character Height
96 in
Overall Height
120 in
Overall Width
144 in
Thickness
0.125 in
Character Width
133 in
Message or Symbol Height
96 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
120 in
Overall Stencil Width
144 in
Message or Symbol Width
132 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Only
Number of Pieces
4
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Character Type
Message
Magnetic/Nonmagnetic
Nonmagnetic
Self-Adhesive
No
Duty
Heavy
Interlock
No
Reusable
Yes
Stencil Character
Only
Interlocking
No
Stencil Application
Parking Lot
Includes
Only
Included Characters, Messages, and Symbols
Only
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 132 in, Number of Pieces 4, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.