Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Pedestrian, STL-108-70625

  • Mfr # STL-108-70625

  • Zoro # G3765988


product price: $69.49
/ea

Key Features

Stencil Type
Message
Character
Pedestrian
Character Height
6 in
Number of Pieces
1
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-70625
Zoro #
G3765988
UPC #
843300100298
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Height
12 in
Thickness
0.125 in
Overall Width
51 in
Character Width
45 in
Message or Symbol Height
6 in
Overall Stencil Height
12 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
45 in
Overall Stencil Width
51 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Pedestrian
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Parking Lot
Stencil Character
Pedestrian
Character Type
Message
Self-Adhesive
No
Duty
Heavy
Interlock
No
Reusable
Yes
Interlocking
No
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Pedestrian
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Pedestrian

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 45 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.