Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Message, Reserved, 8 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-116-70833

  • Zoro # G6842857


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Reserved
Character Height
8 in
Number of Pieces
1
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-70833
Zoro #
G6842857
UPC #
815218020869
Country of Origin
United States

Dimensions

Character Height
8 in
Overall Height
14 in
Character Width
58 in
Overall Width
65 in
Thickness
0.063 in
Message or Symbol Width
58 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
14 in
Message or Symbol Height
8 in
Overall Stencil Width
65 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Reserved
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Duty
Light
Character Type
Message
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
Reserved
Self-Adhesive
No
Stencil Application
Parking Lot
Interlock
No
Interlocking
No
Reusable
Yes
Includes
Reserved
Included Characters, Messages, and Symbols
Reserved
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 8 in, Message or Symbol Width 58 in, Number of Pieces 1, Overall Stencil Height 14 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.