Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Electric Car Logo, 36 in Character Height, White
- Mfr # STL-116-53622
- Zoro # G2104501
product price:Â
$
43.99
/ea
Key Features
Stencil Type
Symbol
Character
Electric Car Logo
Character Height
36 in
Number of Pieces
1
Overall Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-53622
- Zoro #
- G2104501
- UPC #
- 815218027677
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Electric Car Logo
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Color
- White
- Interlock
- No
- Interlocking
- No
- Character Type
- Symbol
- Duty
- Light
- Magnetic/Nonmagnetic
- Nonmagnetic
- Stencil Character
- Electric Car Logo
- Self-Adhesive
- No
- Reusable
- Yes
- Stencil Application
- Parking Lot
- Includes
- Parking Lot Symbols
- Included Characters, Messages, and Symbols
- Parking Lot Symbols
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- No
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- White
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 36 in
- Overall Height
- 23 in
- Overall Width
- 44 in
- Thickness
- 0.063 in
- Character Width
- 15 in
- Overall Stencil Height
- 44 in
- Message or Symbol Width
- 15 in
- Overall Stencil Width
- 23 in
- Overall Stencil Thickness
- 0.063 in
- Message or Symbol Height
- 36 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 15 in, Number of Pieces 1, Overall Stencil Height 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.