Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Handicap - ADA, 39 in Character Height, White
- Mfr # STL-116-33902
- Zoro # G2103129
product price:Â
$
89.99
/ea
Key Features
Stencil Type
Symbol
Character
Handicap - ADA
Character Height
39 in
Number of Pieces
1
Overall Height
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-33902
- Zoro #
- G2103129
- UPC #
- 815218026366
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Handicap - ADA
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Color
- White
- Stencil Application
- Parking Lot
- Stencil Character
- Handicap Symbol
- Duty
- Light
- Reusable
- Yes
- Interlocking
- No
- Character Type
- Symbol
- Interlock
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Self-Adhesive
- No
- Includes
- Accessible Icon (Handicap)
- FAA AC 150/5340-1K Compliant
- No
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Handicap
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- White
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 39 in
- Overall Height
- 47 in
- Thickness
- 0.063 in
- Character Width
- 39 in
- Overall Width
- 47 in
- Message or Symbol Height
- 39 in
- Overall Stencil Height
- 47 in
- Overall Stencil Thickness
- 0.06 in
- Overall Stencil Width
- 47 in
- Message or Symbol Width
- 39 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 39 in, Message or Symbol Width 39 in, Number of Pieces 1, Overall Stencil Height 47 in, Overall Stencil Thickness 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.