Zoro Homepage

Pavement Stencil, Symbol, Handicap - ADA, 48 in Character Height, Not Applicable Font, White

  • Mfr # STL-108-34802

  • Zoro # G2103171


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Handicap - ADA
Character Height
48 in
Number of Pieces
1
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-34802
Zoro #
G2103171
UPC #
815218026397
Country of Origin
United States

Dimensions

Character Height
48 in
Overall Height
56 in
Character Width
48 in
Thickness
0.125 in
Overall Width
56 in
Overall Stencil Width
56 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
48 in
Overall Stencil Height
56 in
Message or Symbol Height
48 in

Details

Item
Pavement Stencil
Stencil Type
Symbol
Character
Handicap - ADA
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
White
Duty
Heavy
Interlocking
No
Interlock
No
Character Type
Symbol
Stencil Character
Handicap Symbol
Self-Adhesive
No
Stencil Application
Parking Lot
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Standards
ADA
Includes
Handicap Symbol
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Handicap Symbol
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 48 in, Number of Pieces 1, Overall Stencil Height 56 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.