Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Handicap - ADA, 72 in Character Height, Polyethylene
- Mfr # STL-108-3072
- Zoro # G6952285
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Handicap - ADA
Character Height
72 in
Number of Pieces
1
Overall Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-3072
- Zoro #
- G6952285
- UPC #
- 815218020159
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Handicap - ADA
- Number of Pieces
- 1
- Material
- Polyethylene
- Color
- Clear
- Interlocking
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Character Type
- Symbol
- Duty
- Heavy
- Stencil Character
- Handicap Symbol
- Reusable
- Yes
- Self-Adhesive
- No
- Interlock
- No
- Stencil Application
- Parking Lot
- Includes
- Handicap Symbol
- Included Characters, Messages, and Symbols
- Handicap
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- No
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 72 in
- Overall Height
- 80 in
- Overall Width
- 63 in
- Thickness
- 0.125 in
- Character Width
- 63 in
- Overall Stencil Thickness
- 0.125 in
- Overall Stencil Width
- 63 in
- Overall Stencil Height
- 80 in
- Message or Symbol Height
- 72 in
- Message or Symbol Width
- 78 in
Description
Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 72 in, Message or Symbol Width 78 in, Number of Pieces 1, Overall Stencil Height 80 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.