Pavement Stencil, Symbol, Handicap Symbol, 36 in Character Height, Not Applicable Font, White

  • Mfr # STL-108-33606

  • Zoro # G2103497


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Handicap Symbol
Character Height
36 in
Number of Pieces
1
Overall Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-33606
Zoro #
G2103497
UPC #
815218026625
Country of Origin
United States

Dimensions

Character Height
36 in
Overall Height
55 in
Character Width
30 in
Overall Width
37 in
Thickness
0.125 in
Message or Symbol Width
30 in
Message or Symbol Height
46 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
38 in
Overall Stencil Height
54 in

Details

Item
Pavement Stencil
Stencil Type
Symbol
Character
Handicap Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
White
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
Handicap Symbol
Interlock
No
Duty
Heavy
Self-Adhesive
No
Stencil Application
Parking Lot
Character Type
Symbol
Interlocking
No
Reusable
Yes
Standards
ADA
Includes
Handicap Symbol
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Handicap Symbol

Description

Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 46 in, Message or Symbol Width 30 in, Number of Pieces 1, Overall Stencil Height 54 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.