Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Highway Triangle, 18 in Character Height, Clear
- Mfr # STL-116-5200
- Zoro # G6862965
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Highway Triangle
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-5200
- Zoro #
- G6862965
- UPC #
- 815218023099
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Highway Triangle
- Number of Pieces
- 1
- Material
- Polyethylene
- Color
- Clear
- Magnetic/Nonmagnetic
- Nonmagnetic
- Stencil Application
- Road and Highway
- Reusable
- Yes
- Interlocking
- No
- Stencil Character
- Triangle
- Duty
- Light
- Character Type
- Symbol
- Self-Adhesive
- No
- Interlock
- No
- Includes
- Triangle
- FAA AC 150/5340-1K Compliant
- No
- Included Characters, Messages, and Symbols
- Triangle
- Product Type
- Individual Stencil
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 18 in
- Overall Height
- 24 in
- Thickness
- 0.063 in
- Character Width
- 72 in
- Overall Width
- 78 in
- Overall Stencil Thickness
- 0.063 in
- Message or Symbol Width
- 72 in
- Overall Stencil Width
- 78 in
- Overall Stencil Height
- 24 in
- Message or Symbol Height
- 18 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Triangle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 72 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.