Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, MUTCD Combo Arrow, 160 in Character Height, Clear
- Mfr # STL-108-5015
- Zoro # G6556155
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
MUTCD Combo Arrow
Character Height
160 in
Number of Pieces
3
Overall Height
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-5015
- Zoro #
- G6556155
- UPC #
- 815218020036
- Country of Origin
- United States
- Item
- Stencil Set
- Stencil Type
- Symbol
- Character
- MUTCD Combo Arrow
- Number of Pieces
- 3
- Material
- Polyethylene
- Color
- Clear
- Interlocking
- No
- Standards
- MUTCD - Highway D.O.T.
- Duty
- Heavy
- Stencil Application
- Road and Highway
- Interlock
- No
- Reusable
- Yes
- Stencil Character
- Arrow
- Character Type
- Symbol
- Self-Adhesive
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Includes
- Arrow
- MUTCD Compliant
- Yes
- Product Type
- Stencil Set
- FAA AC 150/5340-1K Compliant
- No
- Included Characters, Messages, and Symbols
- Arrow
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 160 in
- Overall Height
- 108 in
- Overall Width
- 96 in
- Thickness
- 0.125 in
- Character Width
- 90 in
- Message or Symbol Height
- 160 in
- Overall Stencil Height
- 108 in
- Overall Stencil Thickness
- 0.125 in
- Overall Stencil Width
- 96 in
- Message or Symbol Width
- 90 in
Description
Stencil Set, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 160 in, Message or Symbol Width 90 in, MUTCD Compliant Yes, Number of Pieces 3, Overall Stencil Height 108 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.