Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Wheel Stop, 9 in Character Height, Polyethylene
- Mfr # STL-108-5050
- Zoro # G6869974
product price:Â
$
83.69
/ea
Key Features
Stencil Type
Symbol
Character
Wheel Stop
Character Height
9 in
Number of Pieces
2
Overall Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-5050
- Zoro #
- G6869974
- UPC #
- 815218020234
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Wheel Stop
- Number of Pieces
- 2
- Material
- Polyethylene
- Color
- Clear
- Duty
- Heavy
- Stencil Application
- Parking Lot
- Self-Adhesive
- No
- Reusable
- Yes
- Stencil Character
- Wheel Stop
- Character Type
- Symbol
- Interlock
- No
- Interlocking
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Includes
- Wheel Stop
- FAA AC 150/5340-1K Compliant
- No
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Wheel Stop
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 9 in
- Overall Height
- 80 in
- Character Width
- 72 in
- Thickness
- 0.125 in
- Overall Width
- 72 in
- Overall Stencil Width
- 72 in
- Message or Symbol Width
- 78 in
- Message or Symbol Height
- 9 in
- Overall Stencil Thickness
- 0.125 in
- Overall Stencil Height
- 80 in
Description
Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Wheel Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 9 in, Message or Symbol Width 78 in, Number of Pieces 2, Overall Stencil Height 80 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.