Pavement Stencil, Message, Visitors, 12 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-116-71234

  • Zoro # G7140436


product price:  $90.65
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Visitors
Character Height
12 in
Number of Pieces
1
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-71234
Zoro #
G7140436
UPC #
815218021576
Country of Origin
United States

Dimensions

Character Height
12 in
Overall Height
18 in
Thickness
0.063 in
Character Width
62 in
Overall Width
68 in
Overall Stencil Thickness
0.06 in
Message or Symbol Height
12 in
Overall Stencil Height
18 in
Message or Symbol Width
62 in
Overall Stencil Width
68 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Visitors
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlock
No
Duty
Light
Stencil Character
Visitors
Self-Adhesive
No
Stencil Application
Parking Lot
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Interlocking
No
Character Type
Message
Includes
Visitor
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Visitor
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitor, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 62 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.