Preformed Thermoplastic Pavement Markings, Thermoplastic, 12 ft Length, 20 in Width, White
Mfr # PR-TH-3533
Zoro # G5968243
product price: $448.99
/pk 2, $224.50/ea
Free Shipping & Returns
Key Features
Color
White
Length
12 ft
Width
20 in
Thickness
90 mil
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-TH-3533
Zoro #
G5968243
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft
Width
20 in
Thickness
90 mil
Overall Length
12 ft
Overall Width
20 in
Details
Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303
Legend
Straight Arrow Elongated
Application Method
Hand Torch
Number of Pieces
2
Shelf Life
2 yr
Minimum Application Temperature
32 Degrees F
VOC Content
0 g/L
Adhesion Method
Hand Torch
VOC Content Weight Percentage
0 %
Dry Time
2 min
For Use On
Pavement
Use Location
Exterior
Product Type
Pavement Pre-Determined Messages
Transparency
Non-Transparent
Maximum Application Temperature
275 Degrees F
Skid Resistant
Yes
Description
Preformed Thermoplastic Pavement Markings, Legend Straight Arrow Elongated, Overall Length 12 ft, Overall Width 20 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.