Preformed Thermoplastic Pavement Markings, Thermoplastic, 18 ft Length, 5 1/2 ft Width, White
Mfr # PR-TH-3563
Zoro # G5898392
product price: $663.99
/eaKey Features
Color
White
Length
18 ft
Width
5 1/2 ft
Thickness
125 mil
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-TH-3563
Zoro #
G5898392
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
5 1/2 ft
Thickness
125 mil
Overall Length
18 ft
Overall Width
5 1/2 ft
Details
Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303
Legend
Reversible Lane Drop Arrow
Application Method
Hand Torch
Number of Pieces
1
Shelf Life
2 yr
Product Type
Pavement Pre-Determined Messages
Transparency
Non-Transparent
Minimum Application Temperature
32 Degrees F
VOC Content
0 g/L
VOC Content Weight Percentage
0 %
Dry Time
2 min
For Use On
Pavement
Maximum Application Temperature
275 Degrees F
Use Location
Exterior
Adhesion Method
Hand Torch
Skid Resistant
Yes
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Lane Drop Arrow, Overall Length 18 ft, Overall Width 5 1/2 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.