Preformed Thermoplastic Pavement Markings, Thermoplastic, 30 ft Length, 12 in Width, Yellow
Mfr # PR-TH-3511
Zoro # G6001843
product price: $316.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Color
Yellow
Length
30 ft
Width
12 in
Thickness
90 mil
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-TH-3511
Zoro #
G6001843
UPC #
-
Country of Origin
United States
Dimensions
Length
30 ft
Width
12 in
Thickness
90 mil
Overall Length
30 ft
Overall Width
12 in
Details
Item
Preformed Thermoplastic Pavement Markings
Color
Yellow
Material
Thermoplastic
Standards
AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303
Legend
Rolls
Application Method
Hand Torch
Shelf Life
2 yr
Number of Pieces
1
Skid Resistant
Yes
Product Type
Pavement Line Rolls
For Use On
Pavement
Use Location
Exterior
Dry Time
2 min
Maximum Application Temperature
275 Degrees F
VOC Content
0 g/L
VOC Content Weight Percentage
0 %
Minimum Application Temperature
32 Degrees F
Transparency
Non-Transparent
Adhesion Method
Hand Torch
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 12 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.