Preformed Thermoplastic Pavement Markings, Thermoplastic, 30 ft Length, 5 in Width, White
Mfr # PR-TH-4216
Zoro # G5916531
product price: $333.95
/pk 2, $166.98/ea
Free Shipping & Returns
Key Features
Color
White
Length
30 ft
Width
5 in
Thickness
90 mil
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-TH-4216
Zoro #
G5916531
UPC #
-
Country of Origin
United States
Dimensions
Length
30 ft
Width
5 in
Thickness
90 mil
Overall Width
5 in
Overall Length
30 ft
Details
Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
ASTM D 6634, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
Legend
Rolls
Application Method
Hand Torch
Number of Pieces
2
Shelf Life
2 yr
Maximum Application Temperature
300 Degrees F
Product Type
Pavement Line Rolls
Adhesion Method
Hand Torch
Transparency
Non-Transparent
Use Location
Exterior
For Use On
Pavement
Skid Resistant
Yes
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 5 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6634, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.